Inch - Non Separable, CRY64VUU
- Mfr # CRY64VUU
- Zoro # G2819814
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Roller Width
2-1/4 in
Bearing Type
Cylindrical Roller
Bore Diameter
1-1/4 in
Closure
Sealed
Roller Style
Yoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRY64VUU
- Zoro #
- G2819814
- UPC #
- 4549557027574
- Country of Origin
- Japan
Dimensions
- Roller Width
- 2-1/4 in
- Bore Diameter
- 1-1/4 in
- Roller Diameter
- 4 in
Details
- Bearing Type
- Cylindrical Roller
- Item
- Track Roller
- Closure
- Sealed
- Roller Style
- Yoke
- Roller Type
- Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.