Nutsetter, L:2 9/16", Socket:1/4"
- Mfr # IWAF24314
- Zoro # G2831833
product price:Â
$
4.99
/ea
Key Features
Fastening Tool Item
Power Bit
Application - Tools
Power
Hex Shank Size
1/4 in
Fastening Tool Material
Carbon Steel
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF24314
- Zoro #
- G2831833
- UPC #
- 673765012733
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Shank Size
- 1/4 in
- Shank Size
- 1/4 in
- Overall Length
- 2 9/16 in
- Tool Insertion Size
- 1/4 in Hex
- Fastening Size
- 1/4 in
- Overall Bit Length
- 2 9/16 in
- Fastening Tool Tip Size
- 1/4 in
- Socket Size
- 1/4 in
- Connection Size
- 1/4 in Hex
- Wire Rope Length
- 2 9/16 in
- Length
- 2 9/16 in
- Fits Chest Size
- Use with Sheet Metal Screws and Other Hexagonal Head Fasteners
Description
Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Not Impact Rated, Magnetized Tip Magnetized Tip, Finish Tool Steel, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Irwin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.