Shop SQUARE D
See all product information
Create Account
Bracket, Mounting, 35mm
- Mfr # 9999DMB1
- Zoro # G2832085
product price:Â
$
19.95
/ea
Key Features
For Use With
DP and DPA Contactors, 20A TO 60A
Accessory Type
Mounting Bracket
Features
Mercury Free, Toxic Heavy Metal Free
Compatible with Series
8910DP, DPA
Component Type
DIN rail adaptor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9999DMB1
- Zoro #
- G2832085
- UPC #
- 785901080848
- Country of Origin
- China
Details
- Item
- Mounting Bracket
- For Use With
- DP and DPA Contactors, 20A TO 60A
- Accessory Type
- Mounting Bracket
- Features
- Mercury Free, Toxic Heavy Metal Free
- Compatible with Series
- 8910DP, DPA
- Component Type
- DIN rail adaptor
- Used With
- contactor
- Compatible Series
- 8910DP, DPA
Description
Mounting Bracket, Accessory Type Mounting Bracket, Includes -, Voltage -, Compatible with Series 8910DP, DPA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.