Shop ECCO

Strobe Light, LED, 12-24V DC, Variable FPM, Not Applicable Dia., Bracket

  • Mfr # ED5051A
  • Zoro # G2833285

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
12-24V DC
Lamp Type
LED
Height
39/64 in
Power Source
Corded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ED5051A
Zoro #
G2833285
UPC #
758379089309
Country of Origin
Taiwan, Province of China
Item
Strobe Light
Lighting Technology
LED
Voltage
12-24V DC
Lamp Type
LED
Power Source
Corded
Lamp Life
80,000 hr
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Polycarbonate
Standards
R10, R65
Base Material
Polycarbonate
Current Drawn
0.6 A
Watts
9.5 W
Wiring Connection - Vehicle Lighting
Hardwired
Includes
Mounting Hardware
Number of LEDs
6
Number of Flash Patterns - Vehicle Lighting
18
Mounting
Bracket
Shape
Rectangular
SAE Class Rating
SAE J595 Class 1
Light Type
Perimeter Flashing Warning Light
Minimum Operating Temperature
-22 Degrees F
Installation Type
Permanent
IP Rating
IP67
Mount Type
Bolt
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Manufacturer Warranty
5 yr
Current
0.7 A
Mount Style
Surface
Series
ED5051
Light Color
Amber
Number of Flash Patterns
36
Wire Exit
Bottom
Light Pattern
Flashing
Number of Bulbs
6
Electrical Connection
Blunt Cut Wires
Installation Location
Grille
Compatible Vehicle Type
Universal
Lens Color
Clear
Maximum Operating Temperature
122 Degrees F
Light Modes
Flashing
Number of Lamp Heads
1
Operating Voltage
12-24V DC
Wattage
9.5 W
Number of Heads
1
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Strobe Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage 9.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 3/8 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 1 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.