Shop CHAINFLEX

Data Cable, 6 Wire, Gray

  • Mfr # CF211-05-03-02
  • Zoro # G2834365

product price: 
$
7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Cable Length
1 ft
Conductor Gauge
20 AWG
Fire Rating
Appliance Wiring Material
Jacket Color
Silver Gray
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CF211-05-03-02
Zoro #
G2834365
UPC #
-
Country of Origin
United States
Item
Continuous Flexing Appliance Wiring Communication Cable
Conductor Gauge
20 AWG
Fire Rating
Appliance Wiring Material
Jacket Color
Silver Gray
Jacket Material
PVC
Number of Conductors
6
Solid/Stranded
Stranded
Shielding Material
Tinned Copper Braid
Maximum Voltage Rating
300 V
NEC Article and Type
AWM
Standards
RoHS-II, CE 2014/35/EU, CEI 20-35, CF240.02.24 Standard 14644-1, CTP DE.PB49.B.00416, EAC-Certified TC RU C-DE. ME77.B.01254, NFPA 79-2012 Chapter 12.9, PV 3.10.7-Status 1992, UL/CSA AWM
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Shielded
Shielded
Suggested Voltage Rating - Data Cable
300 V
Package Type - Data Cable
Spool
Application - Communication Cable
Access Control, Alarm Systems, Audio Systems, Broadcast Systems, Computer Systems, Control Systems, Electronic Circuits, Instrumentation Systems, Video Systems
Item - Data Cable
Continuous Flexing Appliance Wiring Communication Cable
Temp. Range
23 Degrees to 158 Degrees F
Fire Rating - Data Cable
Appliance Wiring Material
Total Number of Conductors - Data Cable
6 (3 Pair)
Jacket Material - Wire and Cable
PVC
Application
Control Systems, Instrumentation Systems
Insulation Material
TPE
Package Type
Spool
Resistance Properties
Impact Resistant, Flame/Fire Resistant, Oil Resistant
Maximum Current
10 A
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
41 Degrees F
Product Type
Continuous Flexing Appliance Wiring Communication Cable
Number of Pairs
3

Description

Continuous Flexing Appliance Wiring Communication Cable, Cable Length 1 ft, Fire Rating Appliance Wiring Material, Conductor Gauge 20 AWG, Insulation Material TPE, Jacket Color Silver Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.4 in, Package Type Spool, Application Control Systems, Instrumentation Systems, Maximum Voltage Rating 300 V, NEC Article and Type AWM, Number of Pairs 3

Ratings & reviews