String Closure Top-open Poly Envelope
- Mfr # 02020
- Zoro # G2839244
product price:Â
$
1.89
/ea
Sold in multiples of 4 for
$7.56
Key Features
Width
10 in
Color
Clear
Type
Inter-department
Outside Length
13 in
Closure
String/Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02020
- Zoro #
- G2839244
- UPC #
- 35255020206
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Outside Length
- 13 in
Details
- Color
- Clear
- Type
- Inter-department
- Item
- Envelope
- Closure
- String/Button
- Features
- Tear Resistance
- Opening
- Top
Description
Business Source String Closure Top-open Poly Envelope
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.