Shop WIREMOLD
See all product information
Create Account
Data Box Fitting, White, PVC
- Mfr # PDB1CMWH
- Zoro # G2854979
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Type
Cord and Cable Management
Raceway Type
Non Metallic
Color
White
For Use With
Eclipse PN03, PN05, PN10 Raceways
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDB1CMWH
- Zoro #
- G2854979
- UPC #
- 786776148886
- Country of Origin
- United States
- Item
- Data Box Fitting
- Type
- Cord and Cable Management
- Raceway Type
- Non Metallic
- Color
- White
- For Use With
- Eclipse PN03, PN05, PN10 Raceways
- Material
- PVC
- Number of Channels
- 2
- Material of Construction
- Non-Metallic
- Standards
- File E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 386 of NEC and Meets Section 12-1600 of CEC, RoHS, UL and cUL Listed
- Voltage
- 600.0 V
- Mounting
- Surface
- Features
- Accepts Communication and/or Power Wiring, Datacom Connectivity Options, Easy to Align, Lightweight and Easy to Handle, Snap-On Latching Cover
- Series
- Eclipse PN03, Eclipse PN05, Eclipse PN10
- Knockouts
- (1) 1/2 in Trade Size
- Standard
- cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
- Special Features
- Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
- Application Sector
- Residential/Commercial
- cULus Listed
- Yes
- Product Environmental Profile
- Yes
- Product Line
- Wiremold
- Shell Material
- PVC
- Wire Color
- White
- Compatible Product Type
- Eclipse PN03, PN05, PN10 Raceways
- Traction Material
- PVC
Dimensions
- Fits Chest Size
- Accepts Communication and/or Power Wiring, Datacom Connectivity Options, Easy to Align, Lightweight and Easy to Handle, Snap-On Latching Cover
Description
Data Box Fitting, Series Eclipse PN03, Eclipse PN05, Eclipse PN10, Material of Construction Non-Metallic, Number of Channels 2, Knockouts (1) 1/2 in Trade Size, Color White, For Use With Eclipse PN03, PN05, PN10 Raceways, Features Accepts Communication and/or Power Wiring, Datacom Connectivity Options, Easy to Align, Lightweight and Easy to Handle, Snap-On Latching Cover, Mounting Surface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.