Shop SARGENT

Mortise Lock, Push/Pull, Classroom

  • Mfr # SG-8238ALP-32D LHR 2 CYLINDERS
  • Zoro # G2864027

product price: 
$
1,166.99
/ea
Free Shipping & Returns

Key Features

Finish
Dull Stainless Steel
Backset
2 3/4 in
Series
8200
Grade
1
Keyway Type
Sargent LA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SG-8238ALP-32D LHR 2 CYLINDERS
Zoro #
G2864027
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Finish
Dull Stainless Steel
Backset
2 3/4 in
Series
8200
Grade
1
Keyway Type
Sargent LA
Includes
Anti-Microbial Coating, Microshield
Ligature Resistant
Yes
Strike Dim.
4-7/8 in x 1-1/8 in
Location Type
Healthcare, Institutional
Key Material
Nickel Silver
Strike Type
Curved Lip
Style
8200 Push/Pull
ADA Compliant
Yes
Features
Antimicrobial Coating
Electrical/Mechanical
Mechanical
Number of Keys
2
Fire Rated
3 hr
Lockset Function
Intruder
Keying
Keyed Different
Standards
ANSI/BHMA A117.1, ANSI/SDI 250.13 Certified, ASTM E330 Certified, CAL FIRE 3025-0006:0111, EPD, UL Listed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Mortise/Cylindrical
Mortise
Cylinder Core Type
Conventional Core Cylinder
Key Type
Keyed Different
Lockset Handle Type
Paddle
For Use With
Hollow Metal and Wood Doors
Fire Rating
3 hr
Performance Grade
1
Application
Institutional
Trim Plate Shape
Arched Rectangular
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Left-Handed
Lockset Function ANSI Code
F32
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway
ANSI Grade
1
Lockset Type
Mechanical
Knob/Handle Material
Cast Stainless Steel

Description

Door Lockset, Style 8200 Push/Pull, Ligature Resistant Yes, Location Type Healthcare, Institutional, Required Door Thickness 1-3/4 in to 1-7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Intruder, ADA Compliant Yes, Features Antimicrobial Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews