Mortise Lock, Push/Pull, Privacy
- Mfr # SG-8204ALP-32D LHR
- Zoro # G2864149
product price:Â
$
1,065.99
/ea
Free Shipping & Returns
Key Features
Finish
Dull Stainless Steel
Backset
2 3/4 in
Series
8200
Grade
1
Style
8200 Push/Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-8204ALP-32D LHR
- Zoro #
- G2864149
- UPC #
- -
- Country of Origin
- China
Dimensions
- Required Door Thickness
- 1-3/4 in to 1-7/8 in
- Strike Plate Height
- 4 7/8 in
- Strike Plate Lip Length
- 1 1/8 in
- Door Thickness - Minimum
- 1 3/4 in
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Width
- 1 1/8 in
- Fits Chest Size
- Antimicrobial Coating
Description
Door Lockset, Style 8200 Push/Pull, Ligature Resistant Yes, Location Type Healthcare, Institutional, Required Door Thickness 1-3/4 in to 1-7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Storeroom, ADA Compliant Yes, Features Antimicrobial Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.