Shop MILWAUKEE TOOL
See all product information
Create Account
Bottle Opener
- Mfr # 48-22-2700
- Zoro # G2864166
product price:Â
$
11.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Metal, Plastic
Color
Black; Red
Length (In.)
9 1/2 in
Width (In.)
2 23/64 in
Height (In.)
1 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-2700
- Zoro #
- G2864166
- UPC #
- 045242508006
- Country of Origin
- China
- Item
- Bottle Opener
- Material
- Metal, Plastic
- Color
- Black; Red
- Number of Compartments
- 0
- For Use With
- Beverage Bottles
- NSF Certified
- No
- Functions
- Bottle Opener
- Product Type
- Bottle Opener
- Shell Material
- Metal, Plastic
- Wire Color
- Black; Red
- Compatible Product Type
- Beverage Bottles
- Traction Material
- Metal, Plastic
Dimensions
- Length (In.)
- 9 1/2 in
- Width (In.)
- 2 23/64 in
- Height (In.)
- 1 13/32 in
- Overall Length
- 9 3/4 in
- Overall Width
- 1 1/4 in
- Wire Rope Length
- 9 3/4 in
- Length
- 9 3/4 in
Description
The Milwaukee Bottle Opener is engineered for Heavy Duty use on and off the jobsite with a durable, hardened-steel head. The bottle opener also features chrome-steel rust protection for use in moist and wet environments, the Milwaukee tri-lobe design, and rear cap marking for easy ID.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.