Shop DAYTON
See all product information
Create Account
Latch Frame
- Mfr # LF-855
- Zoro # G2865460
product price:Â
$
4.19
/ea
Sold in multiples of 5 for
$20.95
Key Features
Fits Brand
Dayton
Compatible Mfr. Model Number
4ZJ30J, 6W855J
Material
Steel
Color
Silver
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF-855
- Zoro #
- G2865460
- UPC #
- 190735209776
- Country of Origin
- Taiwan, Province of China
Details
- Fits Brand
- Dayton
- Item
- Latch Frame
- Compatible Mfr. Model Number
- 4ZJ30J, 6W855J
- Material
- Steel
- Color
- Silver
- Shell Material
- Steel
- Wire Color
- Silver
Description
Latch Frame, Load Capacity Not Applicable, Overall Depth Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.