Shop ROCKWOOD
See all product information
Create Account
Door Pull
- Mfr # 110.26D
- Zoro # G2869517
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Dull Type 304
Projection
2 1/2 in
Length
9 in
Mounting
Thru-Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110.26D
- Zoro #
- G2869517
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Grip Thickness
- 3/4 in
- Overall Width
- 3/4 in
- Overall Height
- 9 in
- Fits Chest Size
- Handle
Details
- Material
- Brass
- Finish
- Dull Type 304
- Projection
- 2 1/2 in
- Mounting
- Thru-Bolt
- Grip Style
- Round
- Includes
- Mounting Hardware
- Item
- Door Pull Plate
- Features
- Handle
- Operation
- Hand Pull
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Operation Type
- Hand Pull
- Includes Core
- Core Not Included
- Shell Material
- Brass
Description
Door Pull Plate, Material Brass, Dull Type 304 Finish, Length 9 in, Mounting Thru-Bolt, Projection 2 1/2 in, Grip Style Round, Grip Thickness 3/4 in, Includes Mounting Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.