Shop MUTUAL INDUSTRIES
See all product information
Create Account
49 Cast Iron Ash Dump
- Mfr # 24001-0-0
- Zoro # G2870139
product price:Â
$
38.89
/ea
Key Features
Material
Cast iron
Height
1 inch
Width
6 in
Length
10 Inch
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24001-0-0
- Zoro #
- G2870139
- UPC #
- -
- Country of Origin
- United States
- Item
- Mutual Industries,24-001 49 Cast Iron As
- Material
- Cast iron
- Color
- Black
- Features
- Long lasting Cast iron
- Weight
- 4 pounds
- For Use With
- To create a holding area that allows hot ash to cool down so it can be properly disposed of later.
- Lockout Application
- The ash dump is located in the floor of the fireplace or firebox, which allows the ashes to drop into the ash dump
Dimensions
- Height
- 1 inch
- Width
- 6 in
- Length
- 10 Inch
- Depth
- 10 Inch
Description
Mutual Industries,24-001 49 Cast Iron As
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.