Shop CARMEX

Threading Insert, 18 UN, Rectangular

  • Mfr # 30 I 18 UN MT7
  • Zoro # G2871565

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Insert Size
30
Cutting Direction
Right Hand
Grade
MT7
ANSI Number
30 I 18 UN MT7
Coating
TiAlN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30 I 18 UN MT7
Zoro #
G2871565
UPC #
-
Country of Origin
Israel
Cutting Direction
Right Hand
Grade
MT7
ANSI Number
30 I 18 UN MT7
Coating
TiAlN
Thread Profile
UN
Stainless (M) Compatibility
Yes
Style
SR
Non Ferrous (N) Compatibility
Yes
Item
Threading Insert
Cast Iron (K) Compatibility
Yes
Insert Type
General Purpose
ISO Number
30 I 18 UN MT7
Mounting Style
Screw
No. of Edges
2
Pitch
18 TPI
Insert Shape
Rectangular
Steel (P) Compatibility
Yes
Rake
Positive
Thread Type
Internal
Hardened (H) Compatibility
Yes
For Use With
Toolholder 4PNA1
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Insert Style
18 UN
Primary Material Application ISO Code
H, K, M, N, P, S
Finish - Machining
TiAlN
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Included Angle
60 Degrees
Threading Location
Internal
Thread Standard
UN
ANSI Code
30 I 18 UN MT7
Measurement System
Fractional Inch
Chip-Breaker Style
Top Rake
Manufacturer Grade
MT7
Insert Holding Type
Screw
Thread Profile Type
Full
Cutting Application
Mill Thread
Number of Cutting Edges
2
Max. Thread Pitch
18

Description

Threading Insert, 18 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.