Shop BLACK & DECKER
See all product information
Create Account
Stop
- Mfr # 147786-00
- Zoro # G2873118
product price:Â
$
1.29
/ea
Sold in multiples of 7 for $9.03
Key Features
Fits Brand
Black & Decker
Overall Length
7/20 in
Product Type
Stop
Overall Height
3/20 in
Overall Width
11/20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 147786-00
- Zoro #
- G2873118
- UPC #
- -
- Country of Origin
- United States
- Item
- Stop
- Fits Brand
- Black & Decker
- Product Type
- Stop
Description
Stop, Product Type Stop, Diameter Not Applicable, Overall Length 7/20 in, Overall Height 3/20 in, Overall Width 11/20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.