Shop BLACK & DECKER
See all product information
Create Account
Adapter
- Mfr # 147794-00
- Zoro # G2873711
product price:Â
$
2.55
/ea
Sold in multiples of 4 for
$10.20
Key Features
Fits Brand
Black & Decker
Overall Length
1 1/2 in
Product Type
Adapter
Overall Width
1 1/2 in
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 147794-00
- Zoro #
- G2873711
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 1/2 in
- Overall Width
- 1 1/2 in
- Overall Height
- 4 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Item
- Adapter
- Fits Brand
- Black & Decker
- Product Type
- Adapter
Description
Adapter, Product Type Adapter, Diameter Not Applicable, Overall Length 1 1/2 in, Overall Height 4 in, Overall Width 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.