TLSO Support -Basic
- Mfr # 10-10809
- Zoro # G2876192
product price:Â
$
39.15
/ea
Key Features
Color
White
Material
Polyester
Width
1 Inch
Length
12 Inch
Height
18 INch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-10809
- Zoro #
- G2876192
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 Inch
- Length
- 12 Inch
- Height
- 18 INch
- Depth
- 12 Inch
Details
- Item
- TLSO Support-Basic
- Color
- White
- Material
- Polyester
- Features
- Adjustable metal stays give better support
- Weight
- 1 pound
- Application
- To be placed around the body and act as a form of support from the back to the abdominal area.
- For Use With
- Doctor Recommended for posture correction - For people who suffer from Scoliosis or other spine problems - For those who spend long hours sitting without much movement
Description
TLSO Support-Basic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.