Shop RIDGID
See all product information
Create Account
Insert
- Mfr # 45055
- Zoro # G2880781
product price:Â
$
6.59
/ea
Key Features
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
26132, 97075
Product Type
Insert
Compatible Threader Series
711, 815A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45055
- Zoro #
- G2880781
- UPC #
- 095691450555
- Country of Origin
- China
Details
- Item
- Insert
- Impact Rated
- No
- Fits Brand
- Ridgid
- For Use With Mfr. Model Number
- 26132, 97075
- Product Type
- Insert
- Compatible Threader Series
- 711, 815A
- For Use With
- 815A Self-Opening Through-Head Oiling Die Head, Nos. 711 and 911 Self-Opening Die Heads
- Compatible Mfr. Model No.
- 26132, 97075
- Compatible Threader Mfr. Model No.
- 26132, 97075
- Compatible Threader Manufacturer Part Number
- 26132, 97075
- Compatible Manufacturer Part Number
- 26132, 97075
- Compatible Product Type
- 815A Self-Opening Through-Head Oiling Die Head, Nos. 711 and 911 Self-Opening Die Heads
Description
Insert, Compatible Threader Grainger Part Number 4CW40, 5A195, Compatible Threader Manufacturer Part Number 26132, 97075, Compatible Threader Series 711, 815A, Product Type Insert, Fits Brand Ridgid, For Use With 815A Self-Opening Through-Head Oiling Die Head, Nos. 711 and 911 Self-Opening Die Heads, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.