Shop RIDGID
See all product information
Create Account
Nut
- Mfr # 31595
- Zoro # G2880860
product price:Â
$
7.59
/ea
Key Features
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
31005
Compatible Mfg. Model Number
31005, 31055
For Wrench Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31595
- Zoro #
- G2880860
- UPC #
- 095691315953
- Country of Origin
- United States
Dimensions
- For Wrench Overall Length
- 8 in
Details
- Item
- Nut
- Impact Rated
- No
- Fits Brand
- Ridgid
- For Use With Mfr. Model Number
- 31005
- Compatible Mfg. Model Number
- 31005, 31055
Description
Nut, Compatible Grainger Part Number 4A497, Compatible Mfg. Model Number 31005, 31055, Compatible with Brand and Series Ridged, For Wrench Overall Length 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.