Shop BROAN-NUTONE
See all product information
Create Account
Chain
- Mfr # S99450101
- Zoro # G2882796
product price:Â
$
22.19
/ea
Key Features
For Use With Mfr. Model Number
507
Fits Brand
Broan
For Use With
Mfr. Model Number: 506, 507
Overall Length
30 in
Compatible Manufacturer Model Number
507
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S99450101
- Zoro #
- G2882796
- UPC #
- 026715043873
- Country of Origin
- Korea, Republic of
- For Use With Mfr. Model Number
- 507
- Fits Brand
- Broan
- Item
- Chain
- For Use With
- Mfr. Model Number: 506, 507
- Compatible Manufacturer Model Number
- 507
- Product Type
- Chain
Dimensions
- Overall Length
- 30 in
- Wire Rope Length
- 30 in
- Length
- 30 in
Description
Chain, For Use With Mfr. Model Number 507
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.