Rectangular Bit Holder, 1/4" Size
- Mfr # 7812-10
- Zoro # G2889518
product price:Â
$
93.69
/ea
Key Features
Size
1/4 in
Overall Length
2 3/4 in
Max. Torque
30 ft-lb
For Use With
Interchangeable Head Torque Wrenches
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7812-10
- Zoro #
- G2889518
- UPC #
- 04002805929803
- Country of Origin
- Germany
- Item
- Rectangular Bit Holder
- Max. Torque
- 30 ft-lb
- For Use With
- Interchangeable Head Torque Wrenches
- Material
- Alloy Steel
- Rotation
- CW
- Standards
- REACH Compliance
- Drive Connector Rectangular
- 9 x 12 mm
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Size
- 1/4 in
- Overall Length
- 2 3/4 in
- Depth Gauge
- 17.5 mm
- Drive Size
- 1/4 in
- Head Height B
- 10 mm
- Head Width B
- 14 mm
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
- Bottle Size
- 1/4 in
- Size - Alpha
- 1/4 in
- Container Size
- 1/4 in
Description
Rectangular Bit Holder, Overall Length 2 3/4 in, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.