Shop GEDORE
See all product information
Create Account
Rectangular Weld-On Fitting, 7/64" Size
- Mfr # 7918-00
- Zoro # G2889877
product price:Â
$
83.59
/ea
Key Features
Size
7/64 in
Overall Length
2 3/4 in
Max. Torque
148 ft-lb
Rotation
CW
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7918-00
- Zoro #
- G2889877
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Size
- 7/64 in
- Overall Length
- 2 3/4 in
- Head Width B
- 26 mm
- Head Height B
- 21.5 mm
- Depth Gauge
- 12 mm
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
- Bottle Size
- 7/64 in
- Size - Alpha
- 7/64 in
Details
- Item
- Rectangular Weld-On Fitting
- Max. Torque
- 148 ft-lb
- Rotation
- CW
- Material
- Alloy Steel
- For Use With
- Interchangeable Head Torque Wrenches
- Drive Connector Rectangular
- 14 x 18 mm
- Standards
- REACH Compliance
- Shell Material
- Alloy Steel
Description
Rectangular Weld-On Fitting, Overall Length 2 3/4 in, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.