Shop CARMEX

Threading Insert, 30-11.5 NPT, Rectangle

  • Mfr # 30 - 11.5 NPT MT7
  • Zoro # G2891016

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Neutral
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Thread Profile
NPT
Grade
MT7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30 - 11.5 NPT MT7
Zoro #
G2891016
UPC #
-
Country of Origin
Israel
Cutting Direction
Neutral
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Thread Profile
NPT
Grade
MT7
ANSI Number
30 - 11.5 NPT MT7
For Use With
Toolholder 4PNA1
Style
SR
Cast Iron (K) Compatibility
Yes
Item
Threading Insert
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Pitch
11.5 TPI
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Insert Shape
Rectangular
Rake
Positive
Coating
TiAlN
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Thread Type
Internal
ISO Number
30 - 11.5 NPT MT7
Chip-Breaker
Yes
Insert Type
General Purpose
Insert Style
30 - 11.5 NPT
ANSI Code
30 - 11.5 NPT MT7
Max. Thread Pitch
11.5
Number of Cutting Edges
2
Threading Location
External, Internal
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Cutting Application
Mill Thread
Primary Material Application ISO Code
H, K, M, N, P, S
Included Angle
60 Degrees
Insert Holding Type
Screw
Material - Machining
Carbide
Thread Standard
NPT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
MT7
Chip-Breaker Style
Top Rake
Thread Profile Type
Full

Dimensions

Insert Size
30
Insert Length
30.00mm

Description

Threading Insert, 30 - 11.5 NPT, External, Internal, Cutting Direction Neutral, NPT, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.