Shop FLINT & WALLING
See all product information
Create Account
Ring
- Mfr # 130957
- Zoro # G2893110
product price:Â
$
21.19
/ea
Key Features
For Use With Mfr. Model Number
CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB
Fits Brand
Flint & Walling
Includes
Clearance Ring
Compatible with Brand
Flint & Walling
Compatible with Pump Type
Booster Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130957
- Zoro #
- G2893110
- UPC #
- 054757009670
- Country of Origin
- United States
Dimensions
- Gasket Inner Diameter
- 1.38 in
- Gasket Thickness
- 0.38 in
Details
- Item
- Gasket
- For Use With Mfr. Model Number
- CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB
- Fits Brand
- Flint & Walling
- Includes
- Clearance Ring
- Compatible with Brand
- Flint & Walling
- Compatible with Pump Type
- Booster Pump
- Compatible with Series Family
- CJ
- Gasket Material
- Bronze
- Compatible with Manufacturer Model Number
- CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB
- Compatible with Series
- 101
- Compatible Manufacturer Part Number
- CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB
- Compatible Manufacturer Model Number
- CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB
- Compatible with Manufacturer Model No.
- CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB
- Compatible with Mfr. Model No.
- CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB
- For Use with Mfr Model Number
- CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB
- Compatible Pump Manufacturer Part Number
- CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB
- Compatible Mfr. Model Number
- CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB
- For Manufacturer Part Number
- CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB
- Compatible with Mfr. Model Number
- CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB
- Compatible Series
- 101
Description
Gasket, Compatible with Pump Type Booster Pump, Compatible with Brand Flint & Walling, Compatible with Series Family CJ, Compatible with Series 101, Compatible with Grainger Part Number 22W748, 22W749, 22W750, 22W751, 22W752, 22W753, 22W754, 22W755, 22W756, 22W757, 22W758, 22W759, 22W760, 22W761, 22W762, 22W763, 22W764, 22W765, 22W766, 22W767
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.