Shop HIGH TECH PET
Create Account
Power Pet Patio Panel Large Extra Tall (96" - Max Height)
Mfr # PX2-STE
Zoro # G2899358
product price:Â
$
839.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PX2-STE
- Zoro #
- G2899358
- UPC #
- 32868811061
- Country of Origin
- China
Description
Give your furry friend some freedom while keeping all others out with the High Tech Pet Products Large (Extra Tall Patio Height) Power Automatic Sliding Glass Pet Patio Door. It features a fully automatic power pet door mounted in a Low-E energy-efficient dual pane for your paw-tner to pass through. An included MS-4 collar gives your companion access while denying others with an automatic steel deadbolt lock and bulletproof door panel which quickly and quietly disappears into the housing when activated by your pet. The self-contained unit easily fits into your sliding glass patio door track and adjusts with a special spring-loaded top section for simple installation. With weather-stripping, a draft stopper and a sturdy automatic locking system, consider High Tech Pet Products Medium Power Automatic Sliding Glass Pet Patio Door as a safe and reliable option for your home. Your pet will learn to operate the Power Pet door in minutes and learn to love it for a lifetime. The Amazing Power Pet door adds a wonderful high tech touch to your home while increasing its safety, security and energy efficiency and giving your pets something to howl (or meow) about! Although the design is rugged and weather-proof, it is also sleek and sophisticated. 2 sizes - Medium, for pets up to 30lbs and Large, for pets up to 100lbs, combine with 3 height ranges to work with almost any pet, and any sliding glass patio door.