Shop SLOAN
See all product information
Create Account
Sensor Assembly, Faucet
- Mfr # SFP-34
- Zoro # G2901884
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Sensor faucet
Material
Plastic, Rubber
Includes
4-Pin Connector
For Use With
Sloan Faucets With 4 Pin Connectors
Type
Faucet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-34
- Zoro #
- G2901884
- UPC #
- 671254340152
- Country of Origin
- China
Details
- Sub-Category
- Sensor faucet
- Material
- Plastic, Rubber
- Includes
- 4-Pin Connector
- For Use With
- Sloan Faucets With 4 Pin Connectors
- Item
- Faucet Sensor Assembly
- Type
- Faucet
- Power Source
- Hardwired
- Compatible Series
- SF-2100/2150, SF-2200/2500, SF-2300/2350, SF-2400/2450
- Product Type
- Sensor Assembly
- Power Source - TS Only
- Hardwired
- Power Source - old
- Hardwired
Description
Faucet Sensor Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.