Shop NATIONAL HARDWARE
See all product information
Create Account
White Zinc Push Button Keyed Latch 1 pk
- Mfr # N213-124
- Zoro # G2913921
product price:
$
26.85
/ea
Key Features
Type
Dual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N213-124
- Zoro #
- G2913921
- UPC #
- 38613213128
- Country of Origin
- China
Details
- Type
- Dual
Description
The push button door latch, for wood or metal screen and storm doors will fit doors action, offers anti lockout design, inside latch has exclusive double lock dead bolt security.
- • Designed for wood or metal screen and storm doors
- • Fits wood doors from 5/8 in. to 2 in. thick
- • 2 in. thick doors, pan machine screws 8/32 in. x 2-3/8 in. are required and must be purchased separately
- • Dual locking design - exterior key lock-separate interior locking mechanism
- • Interior locking mechanism provides for enhanced security
- • Mounting screws included to match product finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.