O-Ring, .591 x .059
- Mfr # 102163
- Zoro # G2919126
product price:Â
$
17.99
/ea
Key Features
Fits Brand
Stanley Bostitch
Size
0.591 in x 0.059 in
Bottle Size
0.591 in x 0.059 in
Size - Alpha
0.591 in x 0.059 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102163
- Zoro #
- G2919126
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 0.591 in x 0.059 in
- Bottle Size
- 0.591 in x 0.059 in
- Size - Alpha
- 0.591 in x 0.059 in
Details
- Item
- O-Ring
- Fits Brand
- Stanley Bostitch
Description
O-Ring, Size 0.591 in x 0.059 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.