Shop ZEREX

Antifreeze Coolant, 1 gal., RTU

  • Mfr # ZXGO5RU1
  • Zoro # G2919314

product price: 
$
16.79
/ea

Key Features

Color
Yellow
Size
1 gal
Application
Low-silicate, low-pH, phosphate-free formula is designed to minimize inhibitor depletion and protect all cooling system metals, including aluminum, against rust and corrosion in gasoline- and diesel-fueled cars, light trucks, and heavy-duty vehicles. Meets European standards; approved by Daimler Chrysler for worldwide applications. HOAT formula. Light duty: 150,000 mi/5 yr; Heavy duty: 300,000 mi/3 yr
Type
Ready-to-Use
For Use With
Passenger Cars and Light Trucks
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZXGO5RU1
Zoro #
G2919314
UPC #
028882501279
Country of Origin
United States
Color
Yellow
Application
Low-silicate, low-pH, phosphate-free formula is designed to minimize inhibitor depletion and protect all cooling system metals, including aluminum, against rust and corrosion in gasoline- and diesel-fueled cars, light trucks, and heavy-duty vehicles. Meets European standards; approved by Daimler Chrysler for worldwide applications. HOAT formula. Light duty: 150,000 mi/5 yr; Heavy duty: 300,000 mi/3 yr
Type
Ready-to-Use
For Use With
Passenger Cars and Light Trucks
Features
Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish, Fights Rust, Scale and Corrosion while protecting all Cooling System Metals (Including Aluminum), Unsurpassed Freeze Protection and Anti-Boil Performance
Container Type
Bottle
pH
7.7
Flash Point (F)
200 Degrees F
Dilution Ratio
Pre-Diluted
Specific Gravity
1.11 to 1.14
Item
Antifreeze Coolant
Freezing Point (F)
-34 Degrees F
Standards
ASTM D3306, ASTM D6210
Flash Point
250 Degrees F
Coolant Type
HOAT
Compatible Engine Type
Diesel Engines, Gasoline Engines
Manufacturer Specifications
Chrysler-MS 9769, Cummins CES 14603, Ford North America WSS-M 97B51-A1, GE Wind Turbines, JCB STD00088, John Deere JDM H24, MAN List 3.3.7, Mercedes-Benz Before 2017, MTU MTL 5048, MTU/DDC
Concentration Type
Pre-Diluted 50/50
Phosphate-Free
Phosphate-Free
Series
G05
Boiling Point
265 Degrees F
Freezing Point
-34 Degrees F
Biodegradable
Not Biodegradable
Lifetime Rating
5 yr
Silicate-Free
Contains Silicate
Compatible Vehicle Type
Heavy Duty Vehicles, Light Duty Trucks
Minimum pH Level
7.5
Base Formulation
Ethylene Glycol
Maximum pH Level
11
Mileage Rating
150,000 mi
Wire Color
Yellow

Dimensions

Size
1 gal
Container Size
1 gal
Fits Chest Size
Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish, Fights Rust, Scale and Corrosion while protecting all Cooling System Metals (Including Aluminum), Unsurpassed Freeze Protection and Anti-Boil Performance

Description

Antifreeze Coolant, Coolant Type HOAT, Series G05, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Yellow, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.