Puller Leg Set
- Mfr # 1101
- Zoro # G2919743
product price:Â
$
80.15
/ea
Key Features
Reach
15 3/4
For Use With
Mfr. No. 927
End Cap Size (In.)
1 1/2 in
Includes
2 Legs
Overall Length
15 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1101
- Zoro #
- G2919743
- UPC #
- 731413011016
- Country of Origin
- Germany
Dimensions
- End Cap Size (In.)
- 1 1/2 in
- Overall Length
- 15 3/4 in
- Wire Rope Length
- 15 3/4 in
- Length
- 15 3/4 in
Details
- Item
- Leg
- Reach
- 15 3/4
- For Use With
- Mfr. No. 927
- Includes
- 2 Legs
- Compatible with Brand
- Push-Pullers
- Product Type
- Leg
- Compatible with Manufacturer Model Number
- 927
- Compatible with Series
- Universal
- Compatible Manufacturer Part Number
- 927
- Compatible Manufacturer Model Number
- 927
- For Use With Mfr. Model Number
- 927
- Compatible with Manufacturer Model No.
- 927
- Compatible with Mfr. Model No.
- 927
- For Use with Mfr Model Number
- 927
- Compatible Pump Manufacturer Part Number
- 927
- Compatible Mfr. Model Number
- 927
- For Manufacturer Part Number
- 927
- Compatible with Mfr. Model Number
- 927
- Compatible Series
- Universal
Description
Leg, Overall Length 15 3/4 in, Compatible with Manufacturer Model Number 927, Product Type Leg, Compatible with Brand Push-Pullers, Compatible with Series Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.