This item is Discontinued.
This item is Discontinued.
Insert Install Tool, Mandrel, 1-8 (Discontinued)
Mfr #
3532-1HIP
Zoro #
G2924013
Country of Origin Taiwan, Province of China
Category Thread Insert Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3532-1HIP
- Zoro #
- G2924013
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Use With Internal Thread Size
- 1"-8
- Overall Length
- 10 in
- Compatible Insert Diameter
- 1 in
- Compatible Insert Length
- 1 in, 1 1/2 in, 2 in
- Compatible Internal Thread Size
- 1"-8
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Item
- Insert Installation Tool
- Type
- Threaded Mandrel Type III
- Application
- For Installation of Free Running and Screw Locking Helical Inserts
- Series
- PowerCoil
- Material
- Steel
- Thread Type
- UNC
- For Use With
- Wire Thread Inserts
- Compatible Insert Material
- 18-8 Stainless Steel
- System of Measurement
- Inch
- Compatible Insert Type
- Helical Inserts
- Tool Type
- Threaded Mandrel Type III
- Compatible Insert Style
- Tanged
- Compatible Thread Direction
- Right Hand
- Compatible Thread Type
- Coarse
- Power Source
- Manual
- Power Source - TS Only
- Manual
- Power Source - old
- Manual
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 1 in, Compatible Insert Length 1 in, 1 1/2 in, 2 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1 In.-8, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 10 in, System of Measurement Inch, Tool Type Threaded Mandrel Type III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.