Spout
- Mfr # 301014
- Zoro # G2924376
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Fits Brand
Dutton-Lainson
Product Type
Spout
Features
7-1/2 in Straight Spout with Angle Spout Tip
For Use With
Heavy Duty Pump Oiler
Compatible with Manufacturer Part Number
120-C1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301014
- Zoro #
- G2924376
- UPC #
- -
- Country of Origin
- United States
- Item
- Spout
- Fits Brand
- Dutton-Lainson
- Product Type
- Spout
- Features
- 7-1/2 in Straight Spout with Angle Spout Tip
- For Use With
- Heavy Duty Pump Oiler
- Compatible with Manufacturer Part Number
- 120-C1
- Compatible Product Type
- Heavy Duty Pump Oiler
Dimensions
- Fits Chest Size
- 7-1/2 in Straight Spout with Angle Spout Tip
Description
Spout, Product Type Spout, Compatible with Manufacturer Part Number 120-C1, Features 7-1/2 in Straight Spout with Angle Spout Tip, Compatible Product Type Heavy Duty Pump Oiler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.