Handle
- Mfr # 22449
- Zoro # G2924391
product price:Â
$
10.39
/ea
Key Features
Fits Brand
Dutton-Lainson
Product Type
Handle
Color
Gray
Overall Length
3.64 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22449
- Zoro #
- G2924391
- UPC #
- 085077224498
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.64 in
- Overall Width
- 0.19 in
- Overall Height
- 2.13 in
- Wire Rope Length
- 3.64 in
- Length
- 3.64 in
Details
- Item
- Handle
- Fits Brand
- Dutton-Lainson
- Product Type
- Handle
- Color
- Gray
- Material
- Steel
- Finish
- Zinc Plated
- Compatible with Manufacturer Part Number
- 6400, 6460
- Compatible Series
- Dutton-Lainson
- Shell Material
- Steel
- Wire Color
- Gray
Description
Handle, Product Type Handle, Material Steel, Overall Length 3.64 in, Overall Width 0.19 in, Overall Height 2.13 in, Includes Not Applicable, Color Gray, Compatible Load Capacity Not Applicable, Compatible Series Dutton-Lainson, Compatible with Manufacturer Part Number 6400, 6460, Features Not Applicable, Finish Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.