Shop ECONOLINE
See all product information
Create Account
Pipe T
- Mfr # 411328
- Zoro # G2928165
product price:Â
$
4.49
/ea
Sold in multiples of 3 for
$13.47
Key Features
Fits Brand
Econoline
For Use With Mfr. Model Number
101694DG-A
For Use With
Air System Plumbing
Includes
(1) Pipe Tee
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 411328
- Zoro #
- G2928165
- UPC #
- -
- Country of Origin
- United States
- Item
- Pipe T
- Fits Brand
- Econoline
- For Use With Mfr. Model Number
- 101694DG-A
- For Use With
- Air System Plumbing
- Includes
- (1) Pipe Tee
- Material
- Steel
- Shell Material
- Steel
Dimensions
- Overall Length
- 2 in
- Overall Width
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Pipe T, Includes (1) Pipe Tee, Product Type Pipe T, Compatible with Grainger Part Number 3JR97, Overall Dia. Not Applicable, Overall Length 2 in, Overall Width 2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, Material Steel, Overall Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.