Shop ECONOLINE
See all product information
Create Account
Latch
- Mfr # 411702
- Zoro # G2928241
product price:Â
$
8.19
/ea
Key Features
Fits Brand
Econoline
For Use With Mfr. Model Number
101701G-A,101701G-A,101701G-A,101701G-A,101701G-A,101701G-A,101701G-A,101701G-A,101701G-A
Includes
(1) Latch
Material
Steel
Type
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 411702
- Zoro #
- G2928241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Overall Height
- 1 in
- Overall Width
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Item
- Latch
- Fits Brand
- Econoline
- For Use With Mfr. Model Number
- 101701G-A,101701G-A,101701G-A,101701G-A,101701G-A,101701G-A,101701G-A,101701G-A,101701G-A
- Includes
- (1) Latch
- Material
- Steel
- Type
- Latch
- Shell Material
- Steel
Description
Latch, Includes (1) Latch, Product Type Latch, Compatible with Grainger Part Number 3JR97, 3JR98, 3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3, 6YY21, 6YY23, Overall Dia. Not Applicable, Overall Length 1 in, Overall Width 1 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, 101694G-A, 101696G-A, 101696SG-A, 101697WDG-A, 101698G-A, 101699G-A, 101701G-A, 102760G-A, Material Steel, Overall Height 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.