Shop GROTE

Utility Light, Rectangular, Clear

  • Mfr # 60411
  • Zoro # G2929114

product price: 
$
20.19
/ea

Key Features

Lighting Technology
LED
Voltage
12V DC
Material
polycarbonate
Lens Color
Clear
Housing Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60411
Zoro #
G2929114
UPC #
089373123653
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
1 1/4 in
Length - Vehicle Lighting
7 in
Width - Vehicle Lighting
1 in
Overall Length
3 13/16 in
Overall Width
1 13/16 in
Overall Height
3/4 in
Wire Rope Length
3 13/16 in
Length
3 13/16 in

Details

Lighting Technology
LED
Voltage
12V DC
Material
polycarbonate
Lens Color
Clear
Housing Color
White
Item
Utility Light
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Pigtail
Shape
Rectangular
Lens Material
Polycarbonate
Lamp Life
15,000 hr
Mount Type
Bracket
Mount Style
Surface
Electrical Connection
Pigtail
Light Type
Courtesy Light
Compatible Electrical Connection Manufacturer Model Number
66980, 66981, 66982
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Not Included
Current
0.2 A

Description

Utility Light, Shape Rectangular, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Pigtail, Overall Length 3 13/16 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 1 13/16 in, Overall Height 3/4 in, Compatible Electrical Connection Manufacturer Model Number 66980, 66981, 66982, Mount Style Surface, Mount Type Bracket, Standards Not Applicable, Series Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.