Shop SIMPSON ELECTRIC

Digital Panel Meter, Process

  • Mfr # H335-1-71-022
  • Zoro # G2938555

product price: 
$
545.99
/ea
Free Shipping & Returns

Key Features

Type
Process
Input Range
4 to 20mA DC
Accuracy
+/-0.1% of Reading +/-1 Count
Display Span
0 to 100%
Display
Red LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H335-1-71-022
Zoro #
G2938555
UPC #
-
Country of Origin
Korea, Republic of
Item
Digital Panel Meter
Type
Process
Input Range
4 to 20mA DC
Accuracy
+/-0.1% of Reading +/-1 Count
Display Span
0 to 100%
Display
Red LED
Relays
Two SPDT rated 5 Amps @ 250V AC
Display Digits
3-1/2
Interface
RS-485
Footnotes
3,7
Power Required
120V AC
Excitation
24 V DC
Mounting
Clip
Connector Type
Screw Terminal
Fits
1/8 DIN
Style
Hawk 3
Includes
Instructions
Series
Hawk 3
Standards
UL
Display Features
High Contrast
Display Span - Maximum
1,999
Percent Display - Minimum
0 %
AC Voltage Input - Maximum
120 V AC
Current Display - Minimum
4 mA
Number of Display Digits
3.5
Terminal Connection Type
Screw Clamp
Digital Display Screen Color
Red
Digital Display Screen Type
LED
Product Type
Digital Panel Meter
Relay AC Contact Rating
5 A @ 120V AC
Parameters Measured
AC Voltage
NEMA Enclosure Rating
4X
Percent Display - Maximum
100 %
Relay Contact Form
(2) SPDT
Current Display - Maximum
20 mA

Dimensions

Depth
3.25 in
Manufacturers Warranty Length
2 yr
Overall Height
2 in
Overall Depth
3.76 in
Overall Width
3.92 in
Digit Height - Maximum
0.56 in
Cutout Height
1 49/64 in
Cutout Width
3 5/8 in
Cutout DIN Size
1/8

Description

Digital Panel Meter, Process, Input Range 4 to 20mA DC, Accuracy +/-0.1 Percent of Reading +/-1 Count, Display Span 0 to 100 Percent, Display Digits 3-1/2, Red LED Display, Two SPDT rated 5 Amps @ 250V AC Relays, True RMS -, 24 V DC Excitation, Use With -, Fits 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, RS-485 Interface, Output -, - NEMA Rating, Depth 3.25 in, Mounting Clip, Style Hawk 3, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.