Shop NOBLES
See all product information
Create Account
Squeegee Blade Assembly (Outer)
- Mfr # 4034350
- Zoro # G2939221
product price:Â
$
83.00
/ea
Key Features
For Use With
4VDR3
Type
Urethane
Material
Polyurethane
Product Type
Outer Squeegee Blade
Shell Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4034350
- Zoro #
- G2939221
- UPC #
- -
- Country of Origin
- China
- Item
- Outer Squeegee Blade
- For Use With
- 4VDR3
- Type
- Urethane
- Material
- Polyurethane
- Product Type
- Outer Squeegee Blade
- Shell Material
- Polyurethane
- Compatible Product Type
- 4VDR3
Description
Outer Squeegee Blade, Urethane, For Use With 4VDR3, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.