Shop ROBERTSHAW
See all product information
Create Account
Assembly Sensor/Igniter
- Mfr # 10-395
- Zoro # G2948690
product price:Â
$
14.39
/ea
Key Features
For Use With
Rooftop Heating EquipmentWater Heaters,Boilers, Space Heaters, Unit Heaters, Dryers, Other commercial, Industrial, Residential
Voltage
15 kV
Includes
Mounting Brackets
Application
Boilers
Compatible Components
Pilot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-395
- Zoro #
- G2948690
- UPC #
- 662013636920
- Country of Origin
- China
Details
- Item
- Assembly Sensor/Igniter
- For Use With
- Rooftop Heating EquipmentWater Heaters,Boilers, Space Heaters, Unit Heaters, Dryers, Other commercial, Industrial, Residential
- Voltage
- 15 kV
- Includes
- Mounting Brackets
- Application
- Boilers
- Compatible Components
- Pilot
- Input Voltage
- 24/120V AC
- Includes Ignitor
- Ignitor Included
- Series
- 785
- Product Type
- Pilot Assembly
Description
Assembly Sensor/Igniter, Product Type Pilot Assembly, Compatible Components Pilot, Includes Ignitor Ignitor Included, Application Boilers, Input Voltage 24/120V AC, Series 785
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.