Shop ROBERTSHAW
See all product information
Create Account
Knob, Black, Plastic;Metal, 1inH, 1inW, PK6
- Mfr # 4590-501
- Zoro # G2948885
product price:Â
$
37.99
/pk of 6, $6.33/ea
Sold in multiples of 6Â pks for
$227.94
Key Features
For Use With Mfr. Model Number
4590
For Use With
Use with Dial Overlays and 4-Way Insert Adaptors
Color
Black
Compatible with Manufacturer Model Number
4590
Compatible Manufacturer Part Number
4590
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4590-501
- Zoro #
- G2948885
- UPC #
- 662013281489
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 in
- Overall Height
- 1 in
Details
- For Use With Mfr. Model Number
- 4590
- Item
- Knob
- For Use With
- Use with Dial Overlays and 4-Way Insert Adaptors
- Color
- Black
- Compatible with Manufacturer Model Number
- 4590
- Compatible Manufacturer Part Number
- 4590
- Compatible Pump Manufacturer Part Number
- 4590
- Compatible Mfr. Model Number
- 4590
- Compatible Manufacturer Model Number
- 4590
- Product Type
- Knob
- For Manufacturer Part Number
- 4590
- Compatible with Mfr. Model Number
- 4590
- Material
- Metal, Plastic
- Compatible Product Type
- 4-Way Insert Adaptors, Dial Overlays
- Shell Material
- Metal, Plastic
- Wire Color
- Black
Description
Knob, Burner Size Included Not Applicable, For Use With Use with Dial Overlays and 4-Way Insert Adaptors, Product Type Knob, Color Black, Compatible with Manufacturer Model Number 4590, Material Metal, Plastic, Overall Height 1 in, Overall Width 1 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.