Shop ROBERTSHAW
See all product information
Create Account
Palnut
- Mfr # 40-153
- Zoro # G2949059
product price:Â
$
1.59
/ea
Sold in multiples of 7 for
$11.13
Key Features
Overall Width
2 in
Wire Rope Length
3 13/32 in
For Use With
5500 Series Electric Thermostats
System of Measurement
Inch
For Screw Size
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-153
- Zoro #
- G2949059
- UPC #
- 662013244415
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 2 in
- Wire Rope Length
- 3 13/32 in
- For Screw Size
- #10
- Outside Diameter
- 2 in
- Thickness
- 0.01 in
- Overall Length
- 3 13/32 in
- Length
- 3 13/32 in
Details
- Item
- Palnut
- For Use With
- 5500 Series Electric Thermostats
- System of Measurement
- Inch
- Material
- ABS Plastic
- Shell Material
- ABS Plastic
Description
Palnut, For Use With 5500 Series Electric Thermostats, Finish Not Applicable, Material ABS Plastic, For Screw Size #10, Outside Diameter 2 in, Thickness 0.01 in, System of Measurement Inch, Overall Length 3 13/32 in, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.