Shop DAYTON
See all product information
Create Account
Capacitor
- Mfr # VE6ALE5CG
- Zoro # G2949801
product price:Â
$
25.49
/ea
Key Features
Voltage
250VAC
For Use With
Grainger Item Number: 1YNW5A; Mfr. Model Number: 1YNW5A
Fits Brand
Dayton
For Use With Mfr. Model Number
6ALE5A
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VE6ALE5CG
- Zoro #
- G2949801
- UPC #
- 190735186824
- Country of Origin
- China
- Voltage
- 250VAC
- Item
- Capacitor
- For Use With
- Grainger Item Number: 1YNW5A; Mfr. Model Number: 1YNW5A
- Fits Brand
- Dayton
- For Use With Mfr. Model Number
- 6ALE5A
- Phase
- 3
- Product Type
- Capacitor
- Compatible Brand
- Dayton
- Compatible Product Type
- Industrial Fan
- Name
- HVAC OEM Capacitors
- Compatible Manufacturer Model Number
- 6ALE5A
Description
Capacitor, For Use With Grainger Item Number 6ALE5A, For Use With Mfr. Model Number 6ALE5A, Fits Brand Dayton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.