Temperature Probe, Mini Plug, Type K

  • Mfr # 4JPL9
  • Zoro # G2960431
product price: 
$
41.45
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
32 Degrees to 500 Degrees F
Temp. Range (C)
0 Degrees to 260 Degrees
Probe Length
5 29/32 in
Primary Measuring Element
Thermocouple
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4JPL9
Zoro #
G2960431
UPC #
190735511855
Country of Origin
China
Item
Surface Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
32 Degrees to 500 Degrees F
Temp. Range (C)
0 Degrees to 260 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Mini
Probe Contact Material
Brass
Use
Air or Surface
Response Time
Less Than 1 sec
Probe Material
ABS Plastic and Chrome Plated Brass
Temperature Measuring Element
K Thermocouple
Thermocouple Type
Type K
Connector Type
Mini Plug
Head Material
Stainless Steel
For Application
Air, Surface
Minimum Temperature F
32 Degrees F
Handle Material
Plastic
Maximum Temperature F
500 Degrees F
Cable Material
ABS
For Liquids and Gels
No
For Surfaces
Yes
Temperature Range
32 Degrees to 500 Degrees F/0 Degrees to 260 Degrees C
Tip Style
Rounded
Handle Type
Straight
Junction Type
Ungrounded
Includes Thermowell
No
For Air
Yes
Maximum Temperature C
260 Degrees C
Maximum Wire Gauge
26 AWG
For Gases
No
Minimum Temperature C
0 Degrees C
Probe Bend
Straight
For Solids
No
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
260 Degrees C
Maximum Temperature °F
500 Degrees F
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
260 Degrees C
Maximum Temperature °F
500 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature (°C)
260 Degrees C
Maximum Temperature (°F)
500 Degrees F
For Media Type
Surfaces
Process Mounting Connection
Bolt

Dimensions

Probe Length
5 29/32 in
Probe Wire Length
3 ft 3 in
Wire Length
3 ft. 3"
Probe Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Cable Length
3 ft 3 in

Description

Surface Temperature Probe, Type K, Ungrounded, For Application Air, Surface, Mini Plug, Cable Length 3 ft 3 in, 32 Degrees to 500 Degrees F/0 Degrees to 260 Degrees C, Thermocouple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews