Data Cable, 2 Wire, Gray, 1000ft

  • Mfr # C0435A.41.10
  • Zoro # G2963825
product price: 
$
650.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0435A.41.10
Zoro #
G2963825
UPC #
079407059188
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size - Data Cable
18 AWG
Spool Length
1,000 ft
Nominal Outside Dia.
0.226 in
Length
1000 ft.
Conductor Size
18 AWG

Details

Item
Power Limited Cable
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Maximum Voltage Rating
300V
NEC Article and Type
725 PLTC
Standards
CE 2006/95/EC, UL 70,000 BTU Vertical Tray Flame Test, NEC Article 725, NEC/CEC Type CMG, RoHS Compliant
Shielded / Unshielded
Unshielded
Insulation Material
PVC
Item - Data Cable
Power Limited Cable
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
NEC Article
725 PLTC
Shielded
Unshielded
Total Number of Conductors - Data Cable
2 (0 Pair)
Suggested Voltage Rating - Data Cable
300V
Fire Rating - Data Cable
Commercial
Jacket Material - Wire and Cable
PVC
Cable Sub-Category
Multi-Conductor
Temp. Range
-4 Degrees to 221 Degrees F
Solid / Stranded
Stranded
Package Type - Data Cable
Reel in a Box
Application
Control Systems, Alarm Systems, Computer Systems, Communications, Audio Systems
Package Type
Reel in a Box
Product Type
Communication Cable
Number of Pairs
0
Power Limited
Power Limited
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-4 Degrees F

Description

Power Limited Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Control Systems, Alarm Systems, Computer Systems, Communications, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 PLTC

Ratings & reviews