Bit Holder, Universal, Quick Release
- Mfr # 05071100001
- Zoro # G2968883
product price:Â
$
21.59
/ea
Key Features
Fastening Tool Item
Bit Holder
Fastening Tool Material
Stainless Steel
Application - Tools
Power
Shank Size
1/4 in
Magnetic/Nonmagnetic
Nonmagnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05071100001
- Zoro #
- G2968883
- UPC #
- 00692623084118
- Country of Origin
- United States
Dimensions
- Shank Size
- 1/4 in
- Nutsetter Hex Size
- 1/4"
- Body Dia.
- 19/32"
- Overall Length
- 2"
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 2 in
- Drive Size
- 1/4 in
- Bit Length
- 2 in
- Wire Rope Length
- 2"
- Length
- 2"
- Fits Chest Size
- Universal, Quick Release
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 2 in, Fastening Tool Material Stainless Steel, Nonmagnetic, Impact Rated Not Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.