8841 IP Phone - Corded - Corded - Wall Mountable, Desktop - Charcoal Gray
- Mfr # CP88413PCCK9=
- Zoro # G2977374
product price:Â
$
605.79
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Gray
Features
Energy Star
Includes
8851 IP Phone, Black Bezel
Caller ID
Yes
Type
IP Phone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Depth
- 1.6"
- Width
- 10.1"
- Height
- 9"
- Screen Size
- 5 in
- Display Size - Cell Phone
- 5 in
Description
The Cisco IP Phone 8841 is a color IP phone with a charcoal gray finish. It has a height of 9", a width of 10.1", and a depth of 1.6". It features caller ID, a speakerphone, and a color display. It is powered by an AC adapter.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.