Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Inline Coupler, RCA, Duplex, Gray
- Mfr # SFRCWRGY
- Zoro # G2980419
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Series
iSTATION, Flush Type
Cable Type
RCA (White)
Material
Plastic
Color
Gray
Termination Type
Coupler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFRCWRGY
- Zoro #
- G2980419
- UPC #
- 662620283487
- Country of Origin
- Taiwan, Province of China
- Item
- Keystone Jack
- Series
- iSTATION, Flush Type
- Cable Type
- RCA (White)
- Material
- Plastic
- Color
- Gray
- Termination Type
- Coupler
- Number of Ports
- 1
- Type
- RCA, Pass-Thru, Recessed
- Application
- Snap-Fit RCA Jack, Recessed
- Item Type
- iSTATION RCA and Data Keystone Connectors
- Temperature Rating
- Per TIA
- Material - Mounting Hardware
- Snap-On- Snap-Fit
- Environmental Conditions
- Indoor Dry Unless Protected By Additional Means
- Connectivity
- Plug-N-Play
- Contact Resistance
- 100 Ohm
- Style
- White Insulator
- Contact
- Beryllium Copper
- Withstand Voltage
- 1000V RMS, 1414V DC
- Standards
- RoHS Compliant
- Compatible Connector Type
- RCA
- RCA Insulator Color
- White
- Shell Material
- Plastic
- Wire Color
- Gray
- Traction Material
- Plastic
Dimensions
- Height
- 0.86 in
- Display Size
- Standard Sized Product
- Overall Height
- 7/8 in
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Gray, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color White, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.