Multi Step, PK5
- Mfr # A31720
- Zoro # G2984059
product price:Â
$
15.19
/pk of 5, $3.04/ea
Key Features
Fits Brand
JB
For Use With
All refrigerants Including R-410A
Includes
Cap, Core
Features
3/16 in ODS X 1/4 in or 3/8 in ODF Step
Overall Length
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A31720
- Zoro #
- G2984059
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 1/4 in
- Overall Height
- 7 in
- Overall Width
- 1 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Details
- Fits Brand
- JB
- Item
- Multi-Step Valve
- For Use With
- All refrigerants Including R-410A
- Includes
- Cap, Core
- Features
- 3/16 in ODS X 1/4 in or 3/8 in ODF Step
- Product Type
- Multi-Step Valve
Description
Multi-Step Valve, Includes Cap, Core, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.