Plug
- Mfr # 01437
- Zoro # G2987175
product price:Â
$
4.13
/ea
Sold in multiples of 3 for
$12.39
Key Features
Fits Brand
Dynabrade
Product Type
Plug
Compatible with Manufacturer Part Number
05025, 05028
Compatible with Brand
Dynabrade
Compatible with Series
Dynafile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01437
- Zoro #
- G2987175
- UPC #
- -
- Country of Origin
- United States
- Item
- Plug
- Fits Brand
- Dynabrade
- Product Type
- Plug
- Compatible with Manufacturer Part Number
- 05025, 05028
- Compatible with Brand
- Dynabrade
- Compatible with Series
- Dynafile
- Compatible Series
- Dynafile
- For Use With
- Dynafile
Description
The DYNABRADE - 1437 is a pneumatic plug designed to close or seal unused ports or openings in pneumatic systems. It is compatible with Dynabrade brand tools and fits the Dynafile series. Designed to seal unused ports in pneumatic systems. The plug also corresponds to manufacturer part numbers 05025 and 05028. Matches manufacturer part numbers 05025 and 05028; replacement part for the relevant Dynafile models.
Key Features:
- Product Type: Plug, used for sealing pneumatic system ports.
- Compatible Brand: Dynabrade.
- Fits Brand: Dynabrade.
- Compatible with Manufacturer Part Numbers: 05025, 05028.
- Compatible with Series: Dynafile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.