Spring, 96498
- Mfr # 96498
- Zoro # G2988146
product price:Â
$
9.79
/ea
Key Features
Fits Brand
Dynabrade
Product Type
Wave Spring
Compatible with Manufacturer Part Number
51390, 51391, 51392, 51393, 51394, 51395, 51396, 51397
Compatible with Brand
Dynabrade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96498
- Zoro #
- G2988146
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Spring
- Fits Brand
- Dynabrade
- Product Type
- Wave Spring
- Compatible with Manufacturer Part Number
- 51390, 51391, 51392, 51393, 51394, 51395, 51396, 51397
- Compatible with Brand
- Dynabrade
Description
DYNABRADE - 96498 is a wave spring designed for pneumatic use in Dynabrade brand tool systems per OEM specifications. It functions as an elastic mechanical component that provides return and preload forces and supports controlled movement within pneumatic systems. This wave spring is compatible with Dynabrade machinery per OEM specifications and is compatible with OEM part numbers 51390 through 51397 per OEM specifications.
Key Features:
- Product type: Wave Spring
- Compatible with Dynabrade brand tools and equipment per OEM specifications.
- Compatible with OEM part numbers: 51390, 51391, 51392, 51393, 51394, 51395, 51396, 51397 per OEM specifications.
- Functions by storing and releasing mechanical energy through elastic deformation in pneumatic systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.